
- Union for 3/4" O.D.Tube to 5/8" O.D.Tube
Overall Length | 1.8 in |
Tube O.D. 1 | 5/8 in |
Fitting Description | Union |
Fitting Angle | Straight |
SAE Reference No. | 520101 |
No. of Ends | 2 |
Tube O.D. | 3/4 in |
End Types | O-Ring Face Seal |
End Size | 3/4 Face Seal(f) |
Material | Steel |
Hex | 1 1/4 in |
Weight | 0.45 LB |
