
- O-Ring Face Seal to Male Pipe Adapter for 1/4" Tube O.D. to 1/8" Male Pipe
Material | Carbon Steel |
Tube O.D. | 1/4 in |
No. of Ends | 2 |
End Types | NPT & Face Seal |
Fitting Type | Straight |
End Size | 1/8 NPT(m), 1/4 Face Seal(m) |
Male Pipe Size | 1/8 in |
SAE Reference No. | 520102 |
Overall Length | 1.03 in |
Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
Hex Size | 5/8 in |
Weight | 0.15 LB |
