
- O-Ring Face Seal to Male Pipe Adapter for 3/8" Tube O.D. to 1/8" Male Pipe
SAE Reference No. | 520102 |
End Size | 1/8 NPT(m), 3/8 Face Seal(m) |
End Types | NPT & Face Seal |
Material | Carbon Steel |
Hex Size | 3/4 in |
Overall Length | 1.12 in |
No. of Ends | 2 |
Male Pipe Size | 1/8 in |
Fitting Type | Straight |
Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
Tube O.D. | 3/8 in |
Weight | 0.375 LB |
