
- 90° Male Elbow for 3/8" O.D.Tube
Material | Steel |
Tube O.D. | 3/8 in |
SAE Reference No. | 520201 |
No. of Ends | 2 |
End Types | O-Ring Face Seal |
Fitting Angle | 90° |
M | 0.98 in |
Fitting Description | 90° Male Elbow |
End Size | 3/8 Face Seal(f) |
Weight | 0.25 LB |
