
- 45° Straight Thread O-Ring Elbow to Male Face Seal for 3/8" O.D.Tube to 3/8" Male Port Size
Fitting Type | Elbow |
End Size | 3/8 O-Ring Boss(m) |
No. of Ends | 2 |
Tube O.D. | 3/8 in |
Male Port Size | 3/8 in |
Fitting Description | 45° Straight Thread O-Ring Elbow to Male Face Seal |
SAE Reference No. | 520320 |
M | 0.74 in |
End Types | O-Ring Boss & ORS |
M1 | 1.3 in |
Fitting Angle | 45° |
Weight | 0.2 LB |
