
- 90° Street Elbow Swivel for 1 1/4" O.D.Tube
End Size | 1 1/4 Face Seal |
End Types | O-Ring Face Seal |
Fitting Angle | 90°, Swivel |
No. of Ends | 2 |
M | 1.76 in |
M1 | 2.29 in |
Fitting Description | 90° Swivel Elbow |
Material | Steel |
Tube O.D. | 1 1/4 in |
SAE Reference No. | 520221 |
Weight | 1.2 LB |
