
- 90° Straight Thread O-Ring Elbow Extended for 7/8" O.D.Tube to 5/8" Male Port Size
M1 | 3.51 in |
Fitting Description | 90° Straight Thread O-Ring Elbow Extended |
Male Port Size | 5/8 in |
SAE Reference No. | 521520 |
End Types | O-Ring Boss & ORS |
Fitting Type | Elbow |
No. of Ends | 2 |
End Size | 5/8 O-Ring Boss(m) |
M | 1.31 in |
Tube O.D. | 7/8 in |
Fitting Angle | 90° |
Weight | 0.9 LB |
