
- 90° Split Flange Tube Elbow (SAE Code 61)
- 1" Male JIC to 1" Nominal Flange Size, High Pressure
End Size | 1 JIC(m), M26(m) |
Fitting Angle | 90° |
Material | Carbon Steel |
Code | Code 61 |
No. of Ends | 2 |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
SAE Reference No. | N/A |
M | 3.41 in |
Tube O.D. | 1 in |
End Types | JIC 37° & Split Flange (Code 61) |
Fitting Type | Elbow |
N | 2.38 in |
End Types 2 | JIC 37°, Split Flange (Code 61) |
Weight | 1.8 LB |
