
- Sleeve for 3/8" O.D.Tubing
Fitting Description | Sleeve |
SAE Reference No. | N/A |
No. of Ends | 1 |
End Types | O-Ring Face Seal |
Material | Steel |
End Size | 3/8 Face Seal(f) |
Overall Length | 0.34 in |
D1 | 0.26 in |
Fitting Angle | Straight |
Tube O.D. | 3/8 in |
Weight | 0.04 LB |
