
- Sleeve for 3/4" O.D.Tubing
End Types | O-Ring Face Seal |
Fitting Angle | Straight |
End Size | 3/4 Face Seal(f) |
No. of Ends | 1 |
Tube O.D. | 3/4 in |
SAE Reference No. | N/A |
Fitting Description | Sleeve |
D1 | 0.61 in |
Overall Length | 0.44 in |
Material | Steel |
Weight | 0.06 LB |
