
- Sleeve for 1" O.D.Tubing
End Types | O-Ring Face Seal |
Fitting Angle | Straight |
SAE Reference No. | N/A |
Material | Steel |
Overall Length | 0.5 in |
Tube O.D. | 1 in |
Fitting Description | Sleeve |
No. of Ends | 1 |
End Size | 1 Face Seal |
D1 | 0.81 in |
Weight | 0.12 LB |
