
- Sleeve for 1 1/2" O.D.Tubing
Tube O.D. | 1 1/2 in |
No. of Ends | 1 |
SAE Reference No. | N/A |
D1 | 1.26 in |
End Size | 1 1/2 Face Seal |
Fitting Angle | Straight |
End Types | O-Ring Face Seal |
Material | Steel |
Overall Length | 0.62 in |
Fitting Description | Sleeve |
Weight | 0.18 LB |
