
- Silver Braze Ring for 1/4" O.D.Tube
No. of Ends | 1 |
Fitting Description | Silver Braze Ring |
End Types | O-Ring Face Seal |
End Size | 1/4 Face Seal(f) |
SAE Reference No. | N/A |
Tube O.D. | 1/4 in |
Fitting Angle | Straight |
Material | Steel |
Weight | 0.01 LB |

No. of Ends | 1 |
Fitting Description | Silver Braze Ring |
End Types | O-Ring Face Seal |
End Size | 1/4 Face Seal(f) |
SAE Reference No. | N/A |
Tube O.D. | 1/4 in |
Fitting Angle | Straight |
Material | Steel |
Weight | 0.01 LB |