
- Silver Braze Ring for 1 1/4" O.D.Tube
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
SAE Reference No. | N/A |
End Types | O-Ring Face Seal |
No. of Ends | 1 |
Fitting Angle | Straight |
Material | Steel |
Tube O.D. | 1 1/4 in |
End Size | 1 1/4 Face Seal |
Fitting Description | Silver Braze Ring |
Weight | 0.004 LB |
