
- Versil·Flare™ Flareless Tube Ferrule for 2" O.D. Tube
Fitting Description | Ferrule |
Fitting Angle | Straight |
Overall Length | 1.17 in |
End Size | 2 Flareless(f) |
Tube O.D. | 2 in |
End Types | Flare |
Material | Steel |
SAE Reference No. | N/A |
No. of Ends | 1 |
Weight | 0.6 LB |
