
- Cap for 3/8" O.D.Tube
End Types | O-Ring Face Seal |
Material | Steel |
SAE Reference No. | N/A |
End Size | 3/8 Face Seal(f) |
Overall Length | 0.37 in |
Fitting Angle | Straight |
Fitting Description | Cap |
No. of Ends | 1 |
Tube O.D. | 3/8 in |
Weight | 0.25 LB |

End Types | O-Ring Face Seal |
Material | Steel |
SAE Reference No. | N/A |
End Size | 3/8 Face Seal(f) |
Overall Length | 0.37 in |
Fitting Angle | Straight |
Fitting Description | Cap |
No. of Ends | 1 |
Tube O.D. | 3/8 in |
Weight | 0.25 LB |