
- Cap for 3/4" O.D.Tube
No. of Ends | 1 |
Fitting Description | Cap |
Material | Steel |
Overall Length | 0.53 in |
SAE Reference No. | N/A |
Tube O.D. | 3/4 in |
Fitting Angle | Straight |
End Types | O-Ring Face Seal |
End Size | 3/4 Face Seal(f) |
Weight | 0.7 LB |

No. of Ends | 1 |
Fitting Description | Cap |
Material | Steel |
Overall Length | 0.53 in |
SAE Reference No. | N/A |
Tube O.D. | 3/4 in |
Fitting Angle | Straight |
End Types | O-Ring Face Seal |
End Size | 3/4 Face Seal(f) |
Weight | 0.7 LB |