
- Field Attachable Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.46 in Overall Length
Fitting Angle | 45° |
Item Type | Nipple Assembly |
Material | Carbon Steel |
Hose I.D. | 3/4 in |
Thread Size | 7/8-14 |
Finish | Zinc |
Overall Length | 4.46 in |
Hose Cut-Off Factor | 2.88 in |
Hex Size 1 | 1 1/16 in |
Thread Sealant | No |
Tube O.D. | 5/8 in |
Dash Size | 12 |
End Type 1 | UNF |
Series | FJ3055 Series |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
A Ref | 4.46 in |
Hex 1 Ref | 1.06 in |
F Ref | 1.25 in |
Hose Size | 12 |
D Ref | 2.88 in |
Weight | 0.0 LB |
