
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.96 in Overall Length
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
End Type 1 | SAE 45 |
Finish | Zinc |
End Gender 1 | Female |
Hose I.D. | 1/2 in |
Hose Cut-Off Factor | 1.42 in |
Overall Length | 2.96 in |
Thread Size | 3/4-16 |
Dash Size | 8 |
Tube O.D. | 1/2 in |
Thread Sealant | No |
Fitting Angle | Straight |
Hex Size 1 | 0.69 in |
Compatible Hose I.D. | 0.5 |
Series | FJ3057 Series |
D Ref | 1.42 in |
Hex 1 Ref | 0.69 in |
Hose Size | 8 |
A Ref | 2.96 in |
Weight | 0.135 LB |
