
- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.61 in Overall Length
Thread Sealant | No |
Hose I.D. | 1/4 in |
Height | 1.800 in |
Tube O.D. | 1/4 in |
End Gender 2 | Female |
Overall Length | 1.61 in |
Style | Crimp |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 7/16-20 |
Series | FJ3245 Series |
Material | Carbon Steel |
Hex Size 1 | 9/16 in |
Hose Cut-Off Factor | 0.83 in |
Item Type | Fitting Assembly |
End Gender 1 | Female |
Fitting Angle | 90° |
Weight | 0.0 LB |
