
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.19 in Overall Length
End Gender 2 | Female |
End Gender 1 | Female |
Hex Size 1 | 7/8 in |
Tube O.D. | 1/2 in |
Fitting Angle | 90° |
Style | Crimp |
Hose Cut-Off Factor | 1.39 in |
Item Type | Fitting Assembly |
Height | 2.430 in |
Thread Size | 3/4-16 |
Overall Length | 2.19 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Material | Carbon Steel |
Hose I.D. | 1/2 in |
Series | FJ3245 Series |
Weight | 0.0 LB |
