
- Crimp Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.94 in Overall Length
End Gender 2 | Female |
End Gender 1 | Female |
Tube O.D. | 3/8 in |
Height | 0.390 in |
Hex Size 1 | 11/16 in |
End Connection Size Code | 6 |
Overall Length | 1.94 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 1.15 in |
Series | FJ3249 Series |
Item Type | Fitting Assembly |
Style | Crimp |
Thread Size | 9/16-18 |
Hose I.D. | 3/8 in |
Fitting Angle | 45° |
Hose Dash Size | 6 |
Weight | 0.14 LB |
