
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.69 in Overall Length
Hose Dash Size | 8 |
Compatible Tube O.D. | 0.5 |
End Gender 1 | Female |
Thread Sealant | No |
Hole Dia. | 0.28 in |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Material | Carbon Steel |
Thread Size | 13/16-16 |
O.D. | 0.82 in |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.36 in |
Hex Size 1 | 15/16 in |
Style | Crimp |
Hose I.D. | 1/2 in |
Hex Size 2 | 13/16 in |
Tube O.D. | 1/2 in |
Overall Length | 2.69 in |
Series | FJ3468 Series |
Weight | 0.0 LB |
