
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 0.751 in Overall Length
Overall Length | 0.751 in |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 11/16 in |
Item Type | Nipple Assembly |
Tube O.D. | 3/8 in |
Thread Sealant | No |
Style | Permanent |
End Gender 1 | Female |
Series | FJ4356 Series |
O.D. | 0.687 in |
Thread Size | 9/16-18 |
Hose I.D. | 3/8 in |
Fitting Angle | Straight |
End Type 1 | SAE 37 |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
