
- Reusable Hose Fitting
- 90° Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 1 7/8 in |
Fitting Description | 90° |
Series | FJ4650 Series |
Flange Type | Code 61 |
Overall Length | 3.46 in |
Hose Dash Size | 16 |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Hose Size | 1 in |
Item Type | Nipple Assembly |
Finish | Quaker Ferrocote |
Hex Size 1 | 1 1/8 in |
End Type 1 | Flanged |
Height | 2.060 in |
Weight | 0.0 LB |
