
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Hose Inside Diameter
- 2.25 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Material | Carbon Steel |
Item Type | Nipple Assembly |
Height | 1.150 in |
Hose Cut-Off Factor | 1.37 in |
End Type 1 | ORS |
Overall Length | 2.25 in |
Temperature Range [Max] | 500 °F |
Compatible Hose I.D. | 0.42 |
Hex Size 1 | 15/16 in |
Style | Permanent |
Temperature Range [Min] | -100 °F |
End Type 2 | Line/Hose/Tube |
Series | FJ4931 Series |
Finish | Zinc |
Thread Sealant | No |
Thread Size | 13/16-16 |
Hole Dia. | 0.34 in |
Hose I.D. | 1/2 in |
End Gender 1 | Male |
Fitting Angle | 90° |
Hose Dash Size | 8 |
Compatible Tube O.D. | 0.42 |
Weight | 0.0 LB |
