
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.14 in Overall Length
End Gender 2 | Male |
Hose I.D. | 3/8 in |
Dash Size | 6 |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
Tube O.D. | 3/8 in |
Material | Carbon Steel |
Compatible Hose I.D. | 0.375 |
Thread Size | 5/8-18 |
Hose Cut-Off Factor | 1.62 in |
Hex Size 1 | 3/4 in |
Hole Dia. | 0.22 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Series | FJ5984 Series |
Outside Dia. | 0.75 in |
Overall Length | 3.14 in |
End Type 1 | ORS |
Thread Sealant | No |
Compatible Tube O.D. | 0.375 |
End Gender 1 | Female |
D Ref | 1.62 in |
Hose Size | 6 |
Hex 1 Ref | 0.75 in |
A Ref | 3.14 in |
Weight | 0.1 LB |
