
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.56 in Overall Length
Material | Carbon Steel |
Dash Size | 8 |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Overall Length | 3.56 in |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1/2 in |
Thread Sealant | No |
Outside Dia. | 0.88 in |
Compatible Tube O.D. | 0.5 |
Thread Size | 3/4-16 |
Compatible Hose I.D. | 0.5 |
Hole Dia. | 0.32 in |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 1/2 in |
Hose Cut-Off Factor | 2.02 in |
Series | FJ5984 Series |
End Gender 1 | Female |
Hex Size 1 | 0.88 in |
End Type 1 | ORS |
Hose Size | 8 |
Hex 1 Ref | 0.88 in |
A Ref | 3.56 in |
D Ref | 2.02 in |
Weight | 0.141 LB |
