
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.57 in Overall Length
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
End Type 1 | ORS |
End Gender 2 | Male |
Hex Size 1 | 0.88 in |
Hole Dia. | 0.37 in |
Material | Carbon Steel |
Outside Dia. | 0.88 in |
Series | FJ5984 Series |
Compatible Tube O.D. | 0.5 |
End Gender 1 | Female |
Thread Sealant | No |
Tube O.D. | 1/2 in |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.625 |
Hose I.D. | 5/8 in |
Dash Size | 10 |
Thread Size | 3/4-16 |
Hose Cut-Off Factor | 2.02 in |
Overall Length | 3.57 in |
A Ref | 3.57 in |
D Ref | 2.02 in |
Hose Size | 10 |
Hex 1 Ref | 0.88 in |
Weight | 1.0 LB |
