
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.35 in Overall Length
Item Type | Nipple Assembly |
End Type 1 | ORS |
Dash Size | 16 |
Overall Length | 4.35 in |
End Gender 1 | Female |
Material | Carbon Steel |
End Gender 2 | Male |
Hose Cut-Off Factor | 2.67 in |
Thread Size | 1 1/16-14 |
Hole Dia. | 0.59 in |
Compatible Tube O.D. | 0.75 |
Fitting Angle | Straight |
Series | FJ5984 Series |
Compatible Hose I.D. | 1 |
Outside Dia. | 1.25 in |
Tube O.D. | 3/4 in |
Hose I.D. | 1 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 1/4 in |
Weight | 0.0 LB |
