
- Field Attachable Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.83 in Overall Length
Thread Sealant | No |
End Type 1 | ORS |
Outside Dia. | 0.938 in |
Series | FJ5994 Series |
End Gender 2 | Male |
Hole Dia. | 0.22 in |
Tube O.D. | 1/2 in |
Hex Size 2 | 5/8 in |
Thread Size | 13/16-16 |
Rigid/Swivel | Swivel |
Fitting Angle | 90° |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 3/8 in |
End Gender 1 | Female |
Compatible Tube O.D. | 0.5 |
Item Type | Nipple Assembly |
Hose Cut-Off Factor | 1.1 in |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 250 °F |
Compatible Hose I.D. | 0.375 |
Overall Length | 2.83 in |
Hex Size 1 | 15/16 in |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Dash Size | 6 |
Weight | 0.0 LB |
