
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 5.41 in Overall Length
Compatible Hose I.D. | 0.375 |
Hose I.D. | 3/8 in |
Tube O.D. | 3/8 in |
Compatible Tube O.D. | 0.375 |
Hole Dia. | 0.22 in |
Hex Size 1 | 0.55 in |
Hose Cut-Off Factor | 2.36 in |
Material | Carbon Steel |
Thread Sealant | No |
Dash Size | 6 |
Series | FJ5995 Series |
Overall Length | 5.41 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
End Type 1 | Barb |
Fitting Angle | Straight |
D Ref | 2.36 in |
Hose Size | #6 |
F Ref | 1.18 in |
A Ref | 5.41 in |
Weight | 2.0 LB |
