
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 5.61 in Overall Length
Compatible Tube O.D. | 0.5 |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 0.55 in |
Tube O.D. | 1/2 in |
Hole Dia. | 0.32 in |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Dash Size | 8 |
Compatible Hose I.D. | 0.5 |
Series | FJ5995 Series |
End Type 1 | Barb |
Hose Cut-Off Factor | 2.52 in |
Overall Length | 5.61 in |
Item Type | Fitting Assembly |
Hose I.D. | 1/2 in |
Thread Sealant | No |
F Ref | 1.26 in |
D Ref | 2.52 in |
A Ref | 5.61 in |
Hose Size | #8 |
Weight | 0.21 LB |
