
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
Overall Length | 2.46 in |
Hose Dash Size | 6 |
Outside Dia. | 0.81 in |
Hose Cut-Off Factor | 1.12 in |
Fitting Description | Straight |
Hex Size 1 | 0.81 in |
Material | Carbon Steel |
End Gender 1 | Female |
Compatible Hose I.D. | 0.375 |
Item Type | Nipple Assembly |
Construction | Reusable |
Hose Size | 0.375 in |
End Gender 2 | Male |
Series | FJ8706 Series |
Thread Size | 11/16-16 |
End Type 1 | ORS |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.24 in |
Compatible Tube O.D. | 0.375 |
Weight | 0.0 LB |
