
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.86 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose I.D. | 3/8 in |
O.D. | 1 in |
Rigid/Swivel | Swivel |
Fitting Angle | Straight |
Compatible Tube O.D. | 0.375 |
Hose Cut-Off Factor | 1.42 in |
Item Type | Fitting Assembly |
Hose Dash Size | 6 |
Series | FJ9480 Series |
Material | Carbon Steel |
Hole Dia. | 0.26 in |
End Gender 1 | Female |
Hex Size | 3/4 in |
End Type 1 | ORS |
Overall Length | 2.86 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Hex Size 1 | 0.81 in |
Threads per Inch | 16 |
End Connection Size Code | 6 |
Tube O.D. | 3/8 in |
Thread Size | 11/16-16 |
Fitting Type | ORS® Swivel |
Thread Pitch | N/A |
Weight | 0.16 LB |
