
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
End Connection Size Code | 16 |
Hose Dash Size | 16 |
Tube O.D. | 1 in |
Hose I.D. | 1 in |
Fitting Angle | Straight |
Style | Permanent |
Series | FJ9588 Series |
Weight | 0.4 LB |
