
- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
Series | FJ9706 Series |
Material | Carbon Steel |
Hex Size 1 | 1 1/8 in |
Thread Size | 1-14 |
Hose Dash Size | 10 |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | FPT |
Construction | Reusable |
Item Type | Fitting Assembly |
Fitting Description | Straight |
Compatible Hose I.D. | 0.625 |
End Type 2 | Line/Hose/Tube |
Hose Size | 0.625 in |
Working Pressure [Max] | 6,000 psi |
Overall Length | 3.37 in |
Hex Size 2 | 1 1/8 in |
Hole Dia. | 0.46 in |
Outside Dia. | 1.125 in |
Compatible Tube O.D. | 0.625 |
Hose Cut-Off Factor | 2.61 in |
End Gender 1 | Female |
End Gender 2 | Female |
Weight | 0.0 LB |
