
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.035 in Overall Length
Hose Dash Size | 8 |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.5 |
Thread Size | 1/2-14 |
Style | Crimp |
Thread Sealant | No |
End Type 1 | NPTF |
Tube O.D. | 1/2 in |
Hose Cut-Off Factor | 1.674 in |
End Gender 2 | Male |
Overall Length | 3.035 in |
Item Type | Nipple Assembly |
O.D. | 1.4 in |
Material | Carbon Steel |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.36 in |
Series | FW1889 Series |
Hose I.D. | 1/2 in |
Hex Size 1 | 15/16 in |
Weight | 0.2 LB |
