
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.32 in Overall Length
Overall Length | 3.32 in |
Compatible Hose I.D. | 0.625 |
Style | EZ Clip, Crimp |
Hose Cut-Off Factor | 1.8 in |
Construction | Crimp |
Tube O.D. | 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
Outside Dia. | 1.417 in |
End Type 2 | Line/Hose/Tube |
Series | GA23911 Series |
Thread Sealant | No |
End Connection Size Code | 12 |
End Type 1 | ORS |
Material | Carbon Steel |
Dash Size | 12 |
Hex Size 1 | 1.417 in |
Hose I.D. | 3/4 in |
Rigid/Swivel | Swivel |
End Gender 2 | Male |
Fitting Angle | Straight |
Thread Size | 1 3/16-12 |
Hose Dash Size | 12 |
Item Type | Nipple Assembly |
Hole Dia. | 0.47 in |
Weight | 0.0 LB |
