
- Male JIC to Male Metric Straight Thread Connector for use w/ 1/4" O.D. Tubing & 10 mm Port Size
End Types | JIC 37° & Metric |
End Size | 1/4 JIC(m), M10(m) |
Material | Steel |
No. of Ends | 2 |
Port Size | 10 mm |
Fitting Description | Male JIC to Male Metric Straight Thread Connector |
Fitting Angle | Straight |
Fitting Type | Adapter |
SAE Reference No. | N/A |
Tube O.D. | 1/4 in |
Overall Length | 1.14 in |
End Types 2 | JIC 37°, Metric |
Weight | 0.48 LB |
