
- 90° Elbow Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 7/16-20 Thread Size 1
No. of Ends | 2 |
Fitting Angle | 90° |
Tube O.D. 2 | 1/8 in |
Thread Sealant | No |
Fitting Type | Elbow |
Fitting Description | 90° Elbow |
End Type 2 | BSPP |
Tube O.D. | 1/4 in |
Male Pipe Size | 1/4 in |
End Type 1 | ORB |
Thread Size | 7/16-20 |
Weight | 0.2 LB |
