
- 1.25 in Hose Inner Diameter
- 1.92 in Hose Outer Diameter
- 1 ft Hose Length
- 2250 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Abrasion Resistance | Standard |
Temperature Range [Max] | 302 °F |
Tube Material | Elastomer |
Hose Reinforcement | 1 Ply Braid |
Dash Size | -20 |
Hose I.D. | 1 1/4 in, 1.25 in |
Hose Application | Petroleum |
Cover Material | Elastomer |
Hose OD | 1.92 in |
Pressure [Max] | 2250 psi |
Brand. | Aeroquip |
Conductivity | Conductive |
Material | Elastomer |
Series | GH195 |
Used to Dispense | Petroleum |
Inner Tube Material | Elastomer |
Ambient Temperature Range [Max] | 302 °F |
Reinforcement | Wire |
Color | Blue |
Construction | 1 Ply Braid |
Tube Wall Thickness | 0.335 in |
Burst Pressure [Nom] | 9000 psi |
Bend Radius [Min] | 16.5 in |
Temperature Range [Min] | -40 °F |
Ambient Temperature Range [Min] | -40 °F |
Hose Length | 1 ft |
Lay Line Style | Ink Transfer |
Burst Pressure [Min] | 9000 psi |
Weight | 1.0 LB |
