
- 0.75 in Hose Inner Diameter
- 1.27 in Hose Outer Diameter
- 1 ft Hose Length
- 6100 psi Maximum Pressure
- High Pressure Hose Application
applications
- Hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Dash Size | -12 |
Temperature Range [Max] | 212 °F |
Tube Material | Synthetic Rubber |
Bend Radius [Min] | 11 in |
Hose Length | 1 ft |
Tube Wall Thickness | 0.26 in |
Construction | 4 Spiral |
Pressure [Max] | 6100 psi |
Cover Material | Synthetic Rubber |
Hose I.D. | 0.75 in |
Burst Pressure [Nom] | 24400 psi |
Temperature Range [Min] | -40 °F |
Reinforcement | Wire |
Hose OD | 1.27 in |
Series | GH506 |
Hose Application | High Pressure |
Abrasion Resistance | Premium |
Color | Black |
Weight | 1.43 LB |
