
- 0.75 in Hose Inner Diameter
- 1.09 in Hose Outer Diameter
- 1 ft Hose Length
- 1250 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Bend Radius [Min] | 4.75 in |
Hose Application | Petroleum |
Ambient Temperature Range [Min] | -50 °F |
Conductivity | Conductive |
Abrasion Resistance | Premium |
Reinforcement | Wire |
Construction | 1 Ply Braid |
Hose OD | 1.09 in |
Temperature Range [Min] | -50 °F |
Color | Black |
Hose Reinforcement | 1 Ply Braid |
Tube Material | Synthetic Rubber |
Hose Length | 1 ft |
Pressure [Max] | 1250 psi |
Burst Pressure [Min] | 5000 psi |
Cover Material | Synthetic Rubber |
Inner Tube Material | Synthetic Rubber |
Temperature Range [Max] | 260 °F |
Ambient Temperature Range [Max] | 260 °F |
Series | GH663 |
Used to Dispense | Petroleum |
Brand. | Aeroquip |
Burst Pressure [Nom] | 5000 psi |
Lay Line Style | Ink Transfer |
Dash Size | -12 |
Material | DURA-TUFF Rubber |
Hose I.D. | 3/4 in, 0.75 in |
Weight | 0.406 LB |
