
- 0.38 in Hose Inner Diameter
- 0.63 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
- Construction Hose Application
applications
- Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Bend Radius [Min] | 2.5 in |
Tube Material | Synthetic Rubber |
Temperature Range [Min] | -50 °F |
Abrasion Resistance | Premium |
Lay Line Style | Ink Transfer |
Hose Length | 1 ft |
Pressure [Max] | 3000 psi |
Construction | 1 Ply Braid |
Conductivity | Conductive |
Hose I.D. | 0.38 in |
Series | GH681 |
Temperature Range [Max] | 260 °F |
Hose OD | 0.63 in |
Cover Material | Synthetic Rubber |
Hose Application | Construction |
Reinforcement | Wire |
Dash Size | -6 |
Color | Black |
Burst Pressure [Nom] | 12000 psi |
Weight | 1.0 LB |
