
- 0.5 in Hose Inner Diameter
- 0.78 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
- Construction Hose Application
applications
- Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose OD | 0.78 in |
Pressure [Max] | 3000 psi |
Temperature Range [Min] | -50 °F |
Abrasion Resistance | Premium |
Reinforcement | Wire |
Hose I.D. | 0.5 in |
Construction | 1 Ply Braid |
Dash Size | -8 |
Tube Material | Synthetic Rubber |
Burst Pressure [Nom] | 12000 psi |
Hose Length | 1 ft |
Bend Radius [Min] | 3.5 in |
Temperature Range [Max] | 260 °F |
Lay Line Style | Ink Transfer |
Color | Black |
Series | GH681 |
Cover Material | Synthetic Rubber |
Hose Application | Construction |
Conductivity | Conductive |
Weight | 19.35 LB |
