
- 2 in Hose Inner Diameter
- 2.53 in Hose Outer Diameter
- 1 ft Hose Length
- 1600 psi Maximum Pressure
- Petroleum Hose Application
applications
- High pressure hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Construction | 2 Ply Braid |
Tube Material | Synthetic Rubber |
Abrasion Resistance | Premium |
Reinforcement | Wire |
Burst Pressure [Min] | 6400 psi |
Used to Dispense | Petroleum |
Ambient Temperature Range [Max] | 260 °F |
Burst Pressure [Nom] | 6400 psi |
Hose OD | 2.53 in |
Bend Radius [Min] | 12.5 in |
Temperature Range [Max] | 260 °F |
Hose Length | 1 ft |
Hose Application | Petroleum |
Conductivity | Conductive |
Pressure [Max] | 1600 psi |
Inner Tube Material | Synthetic Rubber |
Ambient Temperature Range [Min] | -50 °F |
Cover Material | Synthetic Rubber |
Dash Size | -32 |
Hose I.D. | 2 in |
Material | Synthetic Rubber |
Color | Black |
Tube Wall Thickness | 0.53 in |
Lay Line Style | Ink Transfer |
Series | GH781 |
Temperature Range [Min] | -50 °F |
Weight | 1.7 LB |
