
- 0.63 in Hose Inner Diameter
- 0.98 in Hose Outer Diameter
- 250 ft Hose Length
- 2750 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Tube Wall Thickness | 0.175 in |
Abrasion Resistance | Premium |
Hose Length | 250 ft |
Burst Pressure [Nom] | 11000 psi |
Bend Radius [Min] | 8 in |
Hose Reinforcement | 6 Braid |
Working Pressure [Max] | 3,625 psi |
Hose Application | Petroleum |
Hose OD | 0.98 in |
Ambient Temperature Range [Max] | 260 °F |
Pressure [Max] | 2750 psi |
Inner Tube Material | Synthetic Rubber |
Construction | 2 Ply Braid |
Dash Size | -10 |
Series | GH793 |
Used to Dispense | Petroleum |
Ambient Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 260 °F |
Hose I.D. | 0.63 in |
Brand. | Aeroquip |
Tube Material | Synthetic Rubber |
SAE Specifications | 100R2AT |
Reinforcement | Wire |
Lay Line Style | Ink Transfer |
Material | DURA-TUFF Rubber |
Cover Material | Synthetic Rubber |
Temperature Range [Min] | -40 °F |
Burst Pressure [Min] | 11000 psi |
Color | Black |
Conductivity | Conductive |
Weight | 0.532 LB |
