
- 0.25 in Hose Inner Diameter
- 0.6 in Hose Outer Diameter
- 250 ft Hose Length
- 5000 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose Length | 250 ft |
Ambient Temperature Range [Max] | 260 °F |
Conductivity | Conductive |
Material | DURA-TUFF Rubber |
Hose Reinforcement | 2 Ply Braid |
Hose I.D. | 1/4 in, 0.25 in |
Bend Radius [Min] | 4 in |
Dash Size | -4 |
Cover Material | Synthetic Rubber |
Abrasion Resistance | Premium |
Construction | 2 Ply Braid |
Series | GH793 |
Hose Application | Petroleum |
Lay Line Style | Ink Transfer |
Reinforcement | Wire |
Burst Pressure [Min] | 20000 psi |
Color | Black |
Tube Wall Thickness | 0.175 in |
Pressure [Max] | 5000 psi |
Used to Dispense | Petroleum |
Inner Tube Material | Synthetic Rubber |
Temperature Range [Max] | 260 °F |
Ambient Temperature Range [Min] | -40 °F |
Tube Material | Synthetic Rubber |
Burst Pressure [Nom] | 20000 psi |
Hose OD | 0.6 in |
Temperature Range [Min] | -40 °F |
Weight | 0.0 LB |
