
- 0.38 in Hose Inner Diameter
- 0.75 in Hose Outer Diameter
- 1 ft Hose Length
- 4000 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Lay Line Style | Ink Transfer |
Dash Size | -6 |
Construction | 2 Ply Braid |
Burst Pressure [Nom] | 16000 psi |
Cover Material | Synthetic Rubber |
Tube Material | Synthetic Rubber |
Pressure [Max] | 4000 psi |
Temperature Range [Max] | 260 °F |
Abrasion Resistance | Premium |
Temperature Range [Min] | -40 °F |
Hose Application | Petroleum |
Color | Black |
Hose Length | 1 ft |
Hose OD | 0.75 in |
Ambient Temperature Range [Min] | -40 °F |
Burst Pressure [Min] | 16000 psi |
Series | GH793 |
Ambient Temperature Range [Max] | 260 °F |
Conductivity | Conductive |
Material | DURA-TUFF Rubber |
Inner Tube Material | Synthetic Rubber |
Tube Wall Thickness | 0.185 in |
Bend Radius [Min] | 5 in |
Hose I.D. | 0.38 in |
Used to Dispense | Petroleum |
Reinforcement | Wire |
Weight | 0.33 LB |
